Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474N64

  • Mfr # 474N64

  • Zoro # G5650412


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
NO SMOKING BEYOND THIS POINT./NO FUMAR A PARTIR DE ESTE PUNTO.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474N64
Zoro #
G5650412
UPC #
00194484132125
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING BEYOND THIS POINT./NO FUMAR A PARTIR DE ESTE PUNTO.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution/Precaucion
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
No Smoking Beyond This Point./No Fumar A Partir De Este Punto.
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point./No Fumar A Partir De Este Punto., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products