Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14" W, Aluminum, 465H31

  • Mfr # 465H31

  • Zoro # G5268230


product price: $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H31
Zoro #
G5268230
UPC #
00194484006006
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Material Properties
Rigid
State Specific Sign
No
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.