Zoro Homepage

Safety Sign, 10" H, 14" W, Aluminum

  • Mfr # 466N88

  • Zoro # G5251869


product price: $23.99
/ea

Key Features

Header
No Header
Legend
Personal Protective Equipment Stored Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N88
Zoro #
G5251869
UPC #
00194484010201
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Personal Protective Equipment Stored Here
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header
No Header
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend
Personal Protective Equipment Stored Here
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Sign Format
Other Format
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Personal Protective Equipment Stored Here, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.