Zoro Homepage

Safety Sign, 10" H, 14" W, Plastic, 465H35

  • Mfr # 465H35

  • Zoro # G5840097


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H35
Zoro #
G5840097
UPC #
00194484199289
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Write on Surface
No
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Metal Detectable
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution/Precaucion
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.