Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14" W, Plastic

  • Mfr # 465N04

  • Zoro # G5614557


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Peligro
Legend
Espacio Cerrado Entrada Solo Con Permiso
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N04
Zoro #
G5614557
UPC #
00194484053703
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Espacio Cerrado Entrada Solo Con Permiso
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Header Text Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Legend
Espacio Cerrado Entrada Solo Con Permiso
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Peligro
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Espacio Cerrado Entrada Solo Con Permiso, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.