Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14" W, Vinyl, 465H37

  • Mfr # 465H37

  • Zoro # G5185262


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H37
Zoro #
G5185262
UPC #
00194484006020
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/ Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Caution/Precaucion
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Legend Background Color
Yellow
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry/Espacio Confinado. Usar Los Procedimientos De Entrada Y De Bloqueo Antes De Ingresar, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.