Zoro Homepage

Safety Sign, 10" H, 14" W, Vinyl

  • Mfr # 465N06

  • Zoro # G5647299


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Peligro
Legend
Espacio Cerrado Entrada Solo Con Permiso
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N06
Zoro #
G5647299
UPC #
00194484053727
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Peligro
Legend
Espacio Cerrado Entrada Solo Con Permiso
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Header
Peligro
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Flexible
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Espacio Cerrado Entrada Solo Con Permiso
Write on Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Espacio Cerrado Entrada Solo Con Permiso, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.