Zoro Homepage

Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474D84

  • Mfr # 474D84

  • Zoro # G5836159


product price: $12.89
/ea

Key Features

Header
No Header
Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D84
Zoro #
G5836159
UPC #
00194484171810
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Red, White
Sign Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Tobacco Products Prohibited We Appreciate Your Cooperation, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products