Zoro Homepage

Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474F87

  • Mfr # 474F87

  • Zoro # G5128300


product price: $13.09
/ea

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F87
Zoro #
G5128300
UPC #
00194484027278
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red, White
Sign Header
No Header
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
Black, White
Sign Legend Style
Symbol and Text
Sign Legend
No Smoking Beyond This Point
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Format
Other Format
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Write on Surface
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.