Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474J40

  • Mfr # 474J40

  • Zoro # G5128319


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J40
Zoro #
G5128319
UPC #
00194484028527
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Sign Format
Other Format
Includes Mounting Hardware
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.