Zoro Homepage

Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474K21

  • Mfr # 474K21

  • Zoro # G5128687


product price: $13.09
/ea

Key Features

Header
No Header
Legend
Smoking Prohibited In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K21
Zoro #
G5128687
UPC #
00194484028893
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Prohibited In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Smoking Prohibited In This Area
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.