Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474M59

  • Mfr # 474M59

  • Zoro # G5293211


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
No Header
Legend
SMOKING IS PERMITTED IN THIS AREA.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474M59
Zoro #
G5293211
UPC #
00194484029814
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING IS PERMITTED IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Green
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Smoking Is Permitted In This Area.
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products