Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474T56

  • Mfr # 474T56

  • Zoro # G5072833


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Danger
Legend
NO SMOKING. NO OPEN FLAMES. NO SPARKS.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474T56
Zoro #
G5072833
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING. NO OPEN FLAMES. NO SPARKS.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend
No Smoking. No Open Flames. No Sparks.
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking. No Open Flames. No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.