Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474U49

  • Mfr # 474U49

  • Zoro # G5603932


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Danger
Legend
NO SMOKING.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474U49
Zoro #
G5603932
UPC #
00194484132965
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Average Outdoor Durability
5 yr
Sign Legend
No Smoking.
Graffiti Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
250 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.