Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474X03

  • Mfr # 474X03

  • Zoro # G5800678


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474X03
Zoro #
G5800678
UPC #
00194484175351
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Warning
Legend
NO SMOKING BEYOND THIS POINT.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
Warning
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Legend Pictogram Description
No Smoking
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend
No Smoking Beyond This Point.
Average Outdoor Durability
5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-55
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Metal Detectable
No
Material Properties
Rigid
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFXG-02
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.