Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 473P40

  • Mfr # 473P40

  • Zoro # G5563892


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P40
Zoro #
G5563892
UPC #
00194484121570
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Sign Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution/Precaucion
Mirror Print
No
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento Solo De Desperdicios Peligrosos No Fumar Ni Usar Llamas O Luces Descubiertas, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.