Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474L89

  • Mfr # 474L89

  • Zoro # G5797613


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474L89
Zoro #
G5797613
UPC #
00194484173296
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Format
Other Format
Sign Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.