Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474R51

  • Mfr # 474R51

  • Zoro # G5789697


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS POINT/NO FUMAR MAS ALLA DE ESTE PUNTO
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474R51
Zoro #
G5789697
UPC #
00194484174101
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS POINT/NO FUMAR MAS ALLA DE ESTE PUNTO
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking Beyond This Point/No Fumar Mas Alla De Este Punto
Mounting Pattern
4 Corner
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Average Outdoor Durability
5 yr
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point/No Fumar Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.