Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474T82

  • Mfr # 474T82

  • Zoro # G5186279


product price:  $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Danger
Legend
NO SMOKING OR OPEN FLAME IN THIS AREA/NO FUMAR O INICIAR LLAMA EN ESTA AREA
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T82
Zoro #
G5186279
UPC #
00194484031671
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING OR OPEN FLAME IN THIS AREA/NO FUMAR O INICIAR LLAMA EN ESTA AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend
No Smoking Or Open Flame In This Area/No Fumar O Iniciar Llama En Esta Area
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header
Danger/Peligro
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame In This Area/No Fumar O Iniciar Llama En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.