Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474W09

  • Mfr # 474W09

  • Zoro # G5290910


product price: $13.15
/ea

Key Features

Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W09
Zoro #
G5290910
UPC #
00194484032548
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice/Aviso
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Smoking Allowed In This Area/Se Permite Fumar En Esta Area
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area/Se Permite Fumar En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.