Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 473N81

  • Mfr # 473N81

  • Zoro # G5637447


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
No Header
Legend
Hazardous Area No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473N81
Zoro #
G5637447
UPC #
00194484120993
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hazardous Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Red
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Hazardous Area No Smoking
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.125, OSHA 29 CFR 1926.152
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hazardous Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.