Zoro Homepage

Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474F41

  • Mfr # 474F41

  • Zoro # G5128361


product price: $6.59
/ea

Key Features

Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474F41
Zoro #
G5128361
UPC #
00194484027063
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Symbol Within 25 Feet Of Entrance
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
No Smoking Within 25 Feet Of Entrance
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header
No Header
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 25 Feet Of Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.