Shop CONDOR

Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474F90

  • Mfr # 474F90
  • Zoro # G5172312

product price: 
$
6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474F90
Zoro #
G5172312
UPC #
00194484027308
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red, White
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Background Color
Black, White
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
No Smoking Beyond This Point
Glow In The Dark
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Sign Mounting Location
Wall
Sign Header
No Header
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.