Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J08

  • Mfr # 474J08

  • Zoro # G5800529


product price: $6.59
/ea

Key Features

Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J08
Zoro #
G5800529
UPC #
00194484172718
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
Yes
Legend Pictogram Description
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
State Specific Regulations
WA 70.160 RCW
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.