Shop CONDOR

Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J14

  • Mfr # 474J14
  • Zoro # G5128343

product price: 
$
6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
No Header
Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474J14
Zoro #
G5128343
UPC #
00194484028398
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, Ohio 3794, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Legend Pictogram Description
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code.
Metal Detectable
No
State Specific Sign
Yes
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Regulations
OH 3794
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking To Report Violations Call 866-559-Ohio (6446) In Accordance With Chapter 3794 Of The Ohio Revised Code., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.