Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474K17

  • Mfr # 474K17

  • Zoro # G5128623


product price: $6.59
/ea

Key Features

Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K17
Zoro #
G5128623
UPC #
00194484028879
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Other Format
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products