Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474L44

  • Mfr # 474L44

  • Zoro # G5625897


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
No Header
Legend
This Is A Smoke Free Workplace
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L44
Zoro #
G5625897
UPC #
00194484131531
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke Free Workplace
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
This Is A Smoke Free Workplace
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.