Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474D54

  • Mfr # 474D54

  • Zoro # G5831861


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D54
Zoro #
G5831861
UPC #
00194484171704
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Legend
No Smoking/No Fumar
Sign Format
Other Format
Sign Header
No Header
Glow In The Dark
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.