Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474R53

  • Mfr # 474R53

  • Zoro # G5817100


product price:  $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS POINT/NO FUMAR MAS ALLA DE ESTE PUNTO
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474R53
Zoro #
G5817100
UPC #
00194484174118
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS POINT/NO FUMAR MAS ALLA DE ESTE PUNTO
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Legend
No Smoking Beyond This Point/No Fumar Mas Alla De Este Punto
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Write on Surface
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header
Danger/Peligro
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point/No Fumar Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.