Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 474W11

  • Mfr # 474W11

  • Zoro # G5240851


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W11
Zoro #
G5240851
UPC #
00194484032562
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Smoking Allowed In This Area/Se Permite Fumar En Esta Area
Maximum Service Temperature
168 Degrees F
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
Notice/Aviso
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Legend Background Color
White
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area/Se Permite Fumar En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.