Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474G55

  • Mfr # 474G55

  • Zoro # G5128081


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
No Smoking In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474G55
Zoro #
G5128081
UPC #
00194484027728
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Legend Pictogram ID
PFXG-103
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
No Smoking
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
No Smoking In This Area.
Sign Legend Background Color
White
Mirror Print
No
Sign Format
Other Format
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Style
Permanent
Corrosion Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.