Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474H05

  • Mfr # 474H05

  • Zoro # G5128547


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
No Smoking On Premises
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474H05
Zoro #
G5128547
UPC #
00194484027926
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking On Premises
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Format
Other Format
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Mirror Print
No
Metal Detectable
No
Sign Legend
No Smoking On Premises
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking On Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.