Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474J10

  • Mfr # 474J10

  • Zoro # G5864271


product price:  $3.89
/ea

Key Features

Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J10
Zoro #
G5864271
UPC #
00194484172725
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, Washington, 70.160 RCW
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Protective Coating
No Protective Coating
State Specific Regulations
WA 70.160 RCW
Includes Mounting Hardware
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Format
Other Format
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Legend
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Legend Pictogram Description
(No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Within 25 Feet Of Entrance - Washington Clean Indoor Air Act - Rcw 70.161, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.