Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474J31

  • Mfr # 474J31

  • Zoro # G5836098


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J31
Zoro #
G5836098
UPC #
00194484172756
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Standards
ANSI Z535, New Jersey 26:3D-55, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mirror Print
No
Sign Legend
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Chemical Resistant
No
State Specific Sign
Yes
Number of Printed Sides
1
State Specific Regulations
NJ 26:3D-55
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products