Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474K04

  • Mfr # 474K04

  • Zoro # G5815341


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Smoking In Elevator Prohibited
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474K04
Zoro #
G5815341
UPC #
00194484172923
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking In Elevator Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Sign Format
Other Format
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Smoking In Elevator Prohibited
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking In Elevator Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.