Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474K19

  • Mfr # 474K19

  • Zoro # G5128702


product price:  $3.89
/ea

Key Features

Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K19
Zoro #
G5128702
UPC #
00194484028886
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Is Prohibited Except In Designated Areas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend
Smoking Is Prohibited Except In Designated Areas
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Material Properties
Flexible
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Other Format
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header
No Header
Adhesive Style
Permanent
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products