Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474K25

  • Mfr # 474K25

  • Zoro # G5844111


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
Smoking Prohibited In This Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K25
Zoro #
G5844111
UPC #
00194484172985
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Smoking Prohibited In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Mirror Print
No
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend
Smoking Prohibited In This Area
Protective Coating
No Protective Coating
Sign Format
Other Format
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products