Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474W31

  • Mfr # 474W31

  • Zoro # G5883241


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Notice
Legend
SMOKING PERMITTED IN THIS AREA.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W31
Zoro #
G5883241
UPC #
00194484175122
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING PERMITTED IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Green
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Smoking Permitted In This Area.
Sign Header Text Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Chemical Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header
Notice
Adhesive Style
Permanent
Sign Header Background Color
Blue
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.