Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 473P52

  • Mfr # 473P52

  • Zoro # G5631628


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473P52
Zoro #
G5631628
UPC #
00194484121693
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
Write on Surface
No
Sign Mounting Location
Wall
Chemical Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Legend
Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights/Area De Almacenamiento De Desechos De Materiales Peligrosos. No Fumar Ni Exponer Llamas O Luces Abiertas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.