Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474L93

  • Mfr # 474L93

  • Zoro # G5200330


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474L93
Zoro #
G5200330
UPC #
00194484029470
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
White
Sign Format
Other Format
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Sign Legend Style
Text
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Sign Header
No Header
Adhesive Style
Permanent
Adhesive Type
Acrylic
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.