Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474P46

  • Mfr # 474P46

  • Zoro # G5129229


product price:  $3.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474P46
Zoro #
G5129229
UPC #
00194484030704
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Glow In The Dark
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Metal Detectable
No
Sign Legend
No Smoking/No Fumar
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mirror Print
No
Sign Header Text Color
White
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.