Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474T86

  • Mfr # 474T86

  • Zoro # G5243003


product price:  $3.99
/ea

Key Features

Header
Danger
Legend
NO SMOKING OR OPEN FLAME IN THIS AREA/NO FUMAR O INICIAR LLAMA EN ESTA AREA
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474T86
Zoro #
G5243003
UPC #
00194484031695
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING OR OPEN FLAME IN THIS AREA/NO FUMAR O INICIAR LLAMA EN ESTA AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Metal Detectable
No
Sign Legend
No Smoking Or Open Flame In This Area/No Fumar O Iniciar Llama En Esta Area
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
No
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame In This Area/No Fumar O Iniciar Llama En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.