Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 478G37

  • Mfr # 478G37

  • Zoro # G5809820


product price:  $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING/GAS INFLAMABLE NO ACERCAR FUEGO NI LLAMAS NO FUMAR
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478G37
Zoro #
G5809820
UPC #
00194484212797
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE GAS KEEP FIRE OR FLAME AWAY NO SMOKING/GAS INFLAMABLE NO ACERCAR FUEGO NI LLAMAS NO FUMAR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header
Danger/Peligro
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Gas Keep Fire Or Flame Away No Smoking/Gas Inflamable No Acercar Fuego Ni Llamas No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products