Zoro Homepage

Safety Sign, 10" H, 7" W, Plastic, 465M69

  • Mfr # 465M69

  • Zoro # G5101527


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M69
Zoro #
G5101527
UPC #
00194484006969
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Legend
Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Non-Permit Confined Space Authorized Personnel Only/Espacio Confinado No Se Requiere Permiso Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products