Zoro Homepage

Safety Sign, 10" H, 7" W, Plastic, 465M94

  • Mfr # 465M94

  • Zoro # G5077383


product price: $6.19
/ea
Sold in multiples of 3 for $18.57

Key Features

Header
Danger/Peligro
Legend
Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M94
Zoro #
G5077383
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter/Prohibida La Entrada. Espacio Confinado. Se Reequiere Permiso., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.