Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, Spanish, 472F57

  • Mfr # 472F57

  • Zoro # G5238410


product price:  $22.89
/ea

Key Features

Header
Notice/Aviso
Legend
Employees Only./Solo Empleados.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472F57
Zoro #
G5238410
UPC #
00194484018757
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Employees Only./Solo Empleados.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Legend
Employees Only./Solo Empleados.
State Specific Sign
No
Sign Header Background Color
Blue
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Header
Notice/Aviso
Anti-Slip Surface
No
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Employees Only./Solo Empleados., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.