Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, Spanish, 472U24

  • Mfr # 472U24

  • Zoro # G5837802


product price:  $23.99
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U24
Zoro #
G5837802
UPC #
00194484169527
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Blue
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Notice/Aviso
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Outdoor Life Expectancy
5 yr
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.