Shop CONDOR

Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, Spanish, 477G42

  • Mfr # 477G42
  • Zoro # G5862497

product price: 
$
23.19
/ea

Key Features

Header
No Header
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477G42
Zoro #
G5862497
UPC #
00194484196028
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
SOUND HORN PROCEED SLOWLY/TOQUE LA BOCINA PROCEDA LENTAMENTE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Other Format
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Sign Legend
Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
Sign Header
No Header
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Mounting Pattern
4 Corner
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Sound Horn Proceed Slowly/Toque La Bocina Proceda Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.