Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, Spanish, 451X34

  • Mfr # 451X34

  • Zoro # G5893023


product price:  $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451X34
Zoro #
G5893023
UPC #
00194484154158
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Language
English, Spanish
Material
Aluminum
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Subject Matter
Microwave Hazard
Mounting Style
With Mounting Holes
Background Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend
Microwave In Use/Microondas En Uso
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header
Caution/Precaucion
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Microwave In Use/Microondas En Uso, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.