Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, Spanish, 452A24

  • Mfr # 452A24

  • Zoro # G5798307


product price: $22.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A24
Zoro #
G5798307
UPC #
00194484155919
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English, Spanish
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Background Color
Yellow
Material
Aluminum
Subject Matter
Radiation Hazard
Legend Color
Black, Pink
Operating Temp. Range
-40 Degrees to 140 Degrees F
Mounting Style
With Mounting Holes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Pink
ANSI Compliant
Yes
Header Background Color
Black
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
Write on Surface
No
Sign Header
Caution/Precaucion
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products